Beli confined space equipment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Karam Tripod Rescue (Tripod K3)
    Mulai

    Rp27.999.900

    Karam Tripod Rescue (Tripod K3)
    Deskripsi:
    - Tripod is one such product that can be used for easy access by a worker into confined spaces such as manholes, tanks, etc.- It provides a means of controlled ascent and descent, as well as protection from fall, should the depth of the space require it.- A particularly challenging area of activity is when the worker is required to move into confined spaces. - KARAM provides equipment that allows easy overhead access in and retrieval of personnel and material from such confined space areas.- Can be used with winches PN801(DP), PN801(40)(DP), PN817(DP), PN818(DP), PN818(SR)(DP), PN818(C)(DP) when used with PN800(44) winch bracket and retrieval blocks PCGS20R(N), PCGS25R and PCGS30R when used with PN800(45) retrieval bracket.
    atribut:
    • Length of Cable (m): 20
    • Maximum Load Capacity (kg): 500
    • Winch Line Material: Galvanized steel wire rope of dia 4.5mm
  2. AIR SYSTEMS INTERNATIONAL Duct, Vent & Duct Connector for Confined Space
    Mulai

    Rp2.299.900

    AIR SYSTEMS INTERNATIONAL Duct, Vent & Duct Connector for Confined Space
    Deskripsi:
    Permanent letters and numbers feature adhesive or mounting methods that will attach them to a surface permanently.
  3. Kaen Rescue Tripod
    Mulai

    Rp8.099.900

    Kaen Rescue Tripod
    atribut:
    • Working Load (kg): 200 (winch)
    • Blocking Force (kN): winch 22
    • Fully Expanded (cm): 222
    • Complete Contraction (cm): 141
    • Max Lifting Weight (N): 1600
    • Material: High strength aluminum alloy
    • Blocking Force (kg): 500
    • Gear Ratio (winch): 5:1
    • Packing Size (cm): 176x28x25
    • Steel Cable (winch) (m): 30
  4. FALLTECH Confined Space Winch (Katrol Derek Manual)
    Mulai

    Rp35.999.900

    FALLTECH Confined Space Winch (Katrol Derek Manual)
    Deskripsi:
    These modular hand trucks allow users to replace parts of the hand trucks as they become worn or damaged, making them easier to maintain than non-modular hand trucks with welded frames and nose plates. They are used in delivery services and other commercial and industrial settings where the trucks will be used often and their parts may need frequent maintenance. These hand trucks have aluminum frames and nose plates. They weigh less than steel or stainless steel hand trucks and resist rusting when used in damp or wet environments. Aluminum nose plates are more rigid than magnesium nose plates and are best suited for environments with mild to moderate temperatures.
    atribut:
    • UNSPSC: 46182302
    • Confined Space Component: Davits; Tripods
    • For Equipment Type: Davit; Tripod
    • Harness End Connection: Swivel Snap Hook
    • Includes: 20 in Weather Resistant Storage Bag
    • Operation Mode: Manual
    • Rated For Lifting: Personnel
    • Winch Cable Length (ft): 120
    • Winch Cable Material: Stainless Steel
    • Winch Weight Capacity (lbs): 310
  5. PICC Fall Arrester
    Mulai

    Rp999.900

    PICC Fall Arrester
    Deskripsi:
    Alat ini bekerja seperti sabuk pengaman mobil. Ketika ada hentakan keras otomatis akan mengunci sehingga tidak akan jatuh. Digunakan sebagai safety protection pada pekerjaan di tempat-tempat tinggi. Cocok di aplikasikan di Body Harness
    atribut:
    • Maximum Capacity (kg): 150
    • Top Rope Length (cm): 50
    • Wire Rope/Sling Diameter (mm): 4
    • Wire Rope/Sling Length (m): 15
  6. monotaro Crack Check Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    monotaro Crack Check Scale
    Deskripsi:
    To crack confirmation of the concrete of the wall or the like.
    atribut:
    • Dimensions (mm): 110 x 55 x 0.3
    • Material: stainless
    • Graduation accuracy (mm): +/- 0.1
  7. LEOPARD Rescue Tripod
    Mulai

    Rp42.999.900

    LEOPARD Rescue Tripod
    atribut:
    • Weight Capacity (kg): 140
    • Wire Material: Galvanized
    • Tripod Material : Alumunium
    • Wire Diameter (mm): 4
  8. 3M Protecta Rescue Winch 20M Stainless Steel
    Mulai

    Rp25.999.900

    3M Protecta Rescue Winch 20M Stainless Steel
    Deskripsi:
    Winch with 20m of 5mm stainless steel cable lifeline, mounting bracket and swivel snap hookProtecta represents a major improvement in economy self retracting lifelines (SRL). Employers can economically replace simple lanyards with the versatility and added safety of an SRL. The rugged aluminum housing and stainless steel working components can withstand rough use, yet is extremely lightweight. The compact design incorporates a smooth case with rounded corners for added comfort and ease of use. An SRL's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.Confined space winch20m of 5mm stainless steel cable lifelineQuick mount bracket for tripodDisc brake system
    atribut:
    • Product Type: Confined Space Winch
    • Cable Material: Stainless Steel
    • Connected Safety ID Equipped: No
    • Install Type: Portable
  9. HONEYWELL MILLER Tripod System & System Kit
    Mulai

    Rp50.999.900

    HONEYWELL MILLER Tripod System & System Kit
    Deskripsi:
    Tripod confined space systems are positioned over a vertical entry point, such as a manhole or tank. They have three legs to stabilize the base and require a winch or self-retracting lifeline (SRL) to raise, lower, and retrieve workers.
    atribut:
    • UNSPSC: 46182302
    • Base Radius (ft): 3-3/8 to 7-1/2
    • Confined Space Component: Tripod
    • Entry Orientation: Vertical
    • For use with: Self-Retracting Lifeline
    • Height Range (ft): 4 to 9
    • Includes: Adjustable Legs with Integral Push Pins; Independent Leg Locking Feature; Zinc Plated Steel Chains
    • Includes SRL: No
    • Includes Winch: No
    • Tripod Material : Aluminium
    • Weight Capacity (lbs): 400
  10. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  11. 3M Confined Space Overload Clutch
    Mulai

    Rp27.999.900

    3M Confined Space Overload Clutch
    Deskripsi:
    Overload protection clutch for power drive style confined space digital winches, 450 lb. (204 kg) maximum working load.We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our confined space entry accessories range from lanyards that help keep the victim vertical during rescue, to brackets that allow quick and easy installation of a mechanical device. We also offer various carrying and storage bags providing for easy transport. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
    atribut:
    • Color: Black
    • Connected Safety ID Equipped: No
    • For use with: Power Drive Digital Winches
    • Net Weight (kg): 1.7
    • Weight Capacity (kg): 204
  12. Cerro Tripod Penyelamatan (Tripod Ruang Terbatas)
    Mulai

    Rp18.999.900

    Cerro Tripod Penyelamatan (Tripod Ruang Terbatas)
    atribut:
    • Type: Rescue The Tripe Tripod
    • Work Load (kg): 200
    • Blocking Force (kN): 22
    • Extension Length (cm): 222
    • Closed Length (cm): 414
    • Max. Lifting Weight (N): 1600
    • Breaking Load (kg): 500
    • Capacity (kg): 30.0
    • Packing Size (cm): 140x40x40
    • Wire Rope (m): 30
Daftar Harga confined space equipment Terbaru October 2026
Karam Tripod Rescue (Tripod K3)Rp27.999.900
AIR SYSTEMS INTERNATIONAL Duct, Vent & Duct Connector for Confined SpaceRp2.299.900
Petzl Grillon Hook with LanyardRp5.999.900
Kaen Rescue TripodRp8.099.900
FALLTECH Confined Space Winch (Katrol Derek Manual)Rp35.999.900
PICC Fall ArresterRp999.900
monotaro Crack Check ScaleRp49.900
King Power (Hoist) Electric Winch (Alat Derek Elektrik / Katrol Listrik)Rp11.999.900
LEOPARD Rescue TripodRp42.999.900
3M Protecta Rescue Winch 20M Stainless SteelRp25.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)